Shop All Hydraulic Stack Valves
Prince
Outlet Section
Mfr # SVE21
Zoro # G1087466
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Stack Valves Hydraulic Outlet Section
- Max. Flow - Hydraulic Valves 12 gpm
- Port Size - Hydraulic Valves #10 SAE
- Thread Porting #10 ORB (7/8-14) Straight
- Type Stack Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # SVE21
- Zoro # G1087466
- Country of Origin United States
- Category Hydraulic Stack Valves
Dimensions
Port Size - Hydraulic Valves | #10 SAE |
Pressure Connection Size | 7/8 in |
Details
Valve Type - Hydraulic Stack Valves | Hydraulic Outlet Section |
Item | Hydraulic Outlet Section |
Max. Flow - Hydraulic Valves | 12 gpm |
Thread Porting | #10 ORB (7/8-14) Straight |
Type | Stack Valve |
Flow Rate (GPM) | 12 |
Adjustable PSI Range | 3000 |
For Use With | Stack Valve |
Valve Type | Hydraulic Outlet Section |
Port Connections | Outlet |
Pressure Setting - Maximum | 3,000 psi |
Series | SV Series |
Flow Rate - Maximum | 12 gpm |
Description
Hydraulic Outlet Section, Flow Rate - Maximum 12 gpm, Number of Positions Not Applicable, Number of Ways Not Applicable, Pressure Setting - Maximum 3,000 psi, Spool Action Not Applicable, Port Connections Outlet, Center Position Not Applicable, Series SV Series, Number of Spools Not Applicable, Pressure Setting - Minimum Not Applicable, Actuation Mechanism Not Applicable, Pressure Connection Size 7/8 in, Circuit Section -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- ZORO SELECT Hose Clamp, 6-1/4 to 6-9/16In, SAE 625, PK5 (300110625)
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4420405G)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- PRINCE Inlet Section (SV125)
- PRINCE Work Section (SVW1AA1)
- PRINCE Work Section (SVW1BA1)
- PRINCE Work Section (SVW1CA1)
- CHIEF Selector Stackable Solenoid Valve 13 Gpm, 4500 PSI, Sae 8 Ports (220934)
- Prince Hydraulic Valves