Shop All Hydraulic Pressure Relief Valves
Prince
Inline Relief Valve, 3/4 In NPT Port
Mfr # RV-2H
Zoro # G1080317
original price:
$133.35
13% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 3000 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 30 gpm
- Body Material - Hydraulic Valves Cast Iron
- Overall Length 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # RV-2H
- Zoro # G1080317
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Length | 2.78 in |
Overall Width | 3.25 in |
Overall Height | 5.06 in |
Port Size | 3/4" NPT |
Height (In.) | 5.06 |
Length (In.) | 2.78 |
Width (In.) | 3.25 |
Port Connection Size | 3/4 in |
Description
Inline Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 30 gpm, Body Material Cast Iron, Pressure - Minimum 1,500 psi, Adjustment Method Allen Wrench, Port Connection Type NPT, Port Connections Manifold, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 2,000 psi, Overall Width 3.25 in, Port Connection Size 3/4 in, Operating Temperature - Maximum 180 Degrees F, Overall Height 5.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 24 # of Teeth (35BS24H X 3/4)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- SUN HYDRAULICS Hydraulic Relief Valve (RVIDLDN)
- WATTS Fp53L 1/2" Poppet Type Pressure (FP53L)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- DELAVAN AG PUMPS Double Relief Valve, 30 gpm, Screw, NPT (DCORV-80-210-SAE10-S)
- Prince Hydraulic Valves