Shop All Double Acting Hydraulic Cylinders
Prince
Hydraulic Tie-Rod Cylinder
Mfr # B200140ABAAA07B
Zoro # G0761461
product price: $228.99
/ea
Sold in multiples of 10 for $2,289.90
Free Shipping & Returns
$2,289.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 14 in
- Max. Pressure 3,000 psi
- Retracted Length 24 1/4 in
- Rod Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # B200140ABAAA07B
- Zoro # G0761461
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 14 in |
Retracted Length | 24 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/4"-16 SAE |
Extended Length | 38 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3,000 psi |
Column Load | 7630 lb |
Single Acting/Double Acting | Double Acting |
Description
Hydraulic Cylinder, Bore Dia. 2 in, Stroke Length 14 in, Rod Dia. 1 1/8 in, Retracted Length 24 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 38 1/4 in, Max. Pressure 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- RHEEM 208-230v 1/5hp CCW ECM Motor (51-102870-08)
- SPIRALITE 6" X 25' All Weather Epdm Suction Hose 35 Psi (SS600-25)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 12.5 oz., Spray Can (18014)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke (A300160ABAAA07B)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (218-317)
- Prince Double Acting Hydraulic Cylinders