Shop All Hydraulic PTO Pumps
This Product is Discontinued
Prince
Hydraulic Pto Tractor Pump - 40 Gpm, Model Number Hc-P-K11 (Discontinued)
Mfr # 251566
Zoro # G2652232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outlet Port (In.) SAE 16
- Max. Pressure (PSI) 2250
- GPM @ 2000 PSI 40
- RPM 1000
- HP Required 58.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # 251566
- Zoro # G2652232
- UPC # 615986038079
- Country of Origin United States
- Category Hydraulic PTO Pumps
Details
Outlet Port (In.) | SAE 16 |
Max. Pressure (PSI) | 2250 |
GPM @ 2000 PSI | 40 |
RPM | 1000 |
HP Required | 58.8 |
Weight | 41.5 lbs. |
Description
Self-adjusting wear plates both sides. Two outlet ports with plug to seal unused port. Roller bearings. Internal spline with thru-drive feature. High tensile cast iron end plates. Slips on tractor PTO (no gear box required).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.