Shop All Hydraulic Control Valves
This Product is Discontinued
Prince
Flow Control Valve, 3/4 In, 0 to 30 GPM (Discontinued)
Mfr # RDRS-175-30
Zoro # G0429694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Cast Iron
- Inlet Port Size - Hydraulic Valves 3/4 in NPT
- Outlet Port Size - Hydraulic Valves 3/4 in NPT
- Body Material - Hydraulic Valves Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # RDRS-175-30
- Zoro # G0429694
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Length (In.) | 4.6 in |
Width (In.) | 2.9 in |
Height (In.) | 4.1 in |
Overall Width | 3.34 in |
Overall Length | 5 in |
Overall Height | 4.13 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Port-to-Port Length | 5 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 30 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Flow Rate - Minimum 0 gpm, Inlet Connection Size 3/4 in, Operating Temperature - Maximum 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.