Shop All Hydraulic Control Valves
Prince
Flow Control Valve, 1/2 In, 0 to 16 GPM
Mfr # RDRS-150-16
Zoro # G1088175
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Cast Iron
- Inlet Port Size - Hydraulic Valves 1/2 in NPT
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Body Material - Hydraulic Valves Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # RDRS-150-16
- Zoro # G1088175
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Height (In.) | 4.1 in |
Width (In.) | 2.9 in |
Length (In.) | 4.6 in |
Overall Height | 4.13 in |
Overall Width | 3.34 in |
Overall Length | 5 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Port-to-Port Length | 5 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 16 gpm, Valve Type Control, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Relief Valve Relief Valve Included, Flow Rate - Minimum 0 gpm, Inlet Connection Size 1/2 in, Operating Temperature - Maximum 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5-1/2 to 5-13/16In, SAE550, PK5 (300110550)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- BREEZE Hose Clamp, Hi-Torque, SAE 312,410SS, PK10 (HTM 300 B)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- PRINCE Valve, Selector (SS-2A1D)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (02-144938)
- Prince Hydraulic Control Valves