Shop All Hydraulic Pressure Relief Valves
Prince
Double Relief Valve, 3/4 In NPT Port
Mfr # DRV-2HH
Zoro # G1430685
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 3000 psi
- Port Size - Hydraulic Valves 3/4 in NPT
- Max. Flow - Hydraulic Valves 30 gpm
- Body Material - Hydraulic Valves Cast Iron
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # DRV-2HH
- Zoro # G1430685
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 3/4 in NPT |
Overall Height | 2 in |
Overall Width | 7 in |
Length (In.) | 4.5 |
Port Size | 3/4" NPT |
Width (In.) | 7.0 |
Height (In.) | 2.0 |
Overall Length | 4.5 in |
Port Connection Size | 3/4 in |
Description
Double Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 30 gpm, Body Material Cast Iron, Pressure - Minimum 1,500 psi, Adjustment Method Allen Wrench, Port Connection Type NPT, Port Connections Manifold, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 2,000 psi, Overall Width 7 in, Port Connection Size 3/4 in, Operating Temperature - Maximum 180 Degrees F, Overall Height 2 in, Overall Length 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- PREVOST 3/8" Hose Barb Steel Industrial Plug (IRP 066810)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- HYDRAFORCE Hydraforce Flow Divider 5 Gpm, 5000 PSI, Sae 6 Ports, 120 C, 270702 (270702)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI (637B-4-3/4-2)
- DENISON Pressure Hydraulic Relief Valve (R2V12U2VPS4)
- Prince Hydraulic Valves