Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, Hydraulic, 2 Bore, 1 The Retra
Mfr # B200160ABAAA07B
Zoro # G3127236
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 16 in
- Single Acting/Double Acting Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # B200160ABAAA07B
- Zoro # G3127236
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 16 in |
Details
Item | Hydraulic Cylinder |
Single Acting/Double Acting | Double Acting |
Description
Hydraulic Cylinder, Bore Dia. 2 in, Stroke Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10759415Sp 3/4 Hp Blower Motor (10759415SP)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (SAE-8208)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.25 Rod (287021)
- Prince Hydraulic Cylinders