Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 5 In Bore x 8 In Stroke
Mfr # SAE-8208
Zoro # G0246486
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 5 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # SAE-8208
- Zoro # G0246486
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 3/4 in |
Port Size | 7/8"-16 SAE |
Extended Length | 28 1/4 in |
Rod Thread Size | 1-1/2"-12 |
Dimension F (In.) | 2 |
Bore Dia. (In.) | 5 |
Dimension L (In.) | 1-1/4 |
Dimension N (In.) | 1 |
Dimension O | 2-1/2" |
Pin Dia. | 1 1/4 in |
Dimension C (In.) | 1.265 |
Dimension E (In.) | 2-5/8 |
Port Size (SAE) | 7/8-14 |
Dimension H (In.) | 1.06 |
Dimension K (In.) | 1-1/2-12 UNF |
Dimension G (In.) | 1.516 |
Dimension D (In.) | 1-3/4 |
Dimension A (In.) | 1/4 |
Dimension J (In.) | 1-1/4 |
Dimension B (In.) | 7/8-14 |
Rod Dia. (In.) | 1-3/4 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 5 in, Stroke Length 8 in, Rod Dia. 1 3/4 in, Retracted Length 20 1/4 in, Port Size 7/8 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 2,500 psi, Temp. Range -, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Rubber O-Ring, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- Prince Double Acting Hydraulic Cylinders