Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 4 In Bore x 8 In Stroke
Mfr # A400080ABACA07B
Zoro # G3256985
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 8 in
- Max. Pressure 3,000 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # A400080ABACA07B
- Zoro # G3256985
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 3/4 in |
Port Size | 3/4"-16 SAE |
Extended Length | 28 1/4 in |
Rod Thread Size | 1-1/2"-12 |
Pin Dia. | 1 in |
Dimension K (In.) | 1-1/2-12 UNF |
Dimension A (In.) | 3/16 |
Rod Dia. (In.) | 1-3/4 |
Port Size (SAE) | 3/4-16 |
Bore Dia. (In.) | 4 |
Dimension O | 1-13/16" |
Dimension D (In.) | 1-3/4 |
Dimension G (In.) | 5-1/4 |
Dimension L (In.) | 1-1/4 |
Dimension C (In.) | 1.015 |
Dimension E (In.) | 2-7/16 |
Dimension J (In.) | 1-1/4 |
Dimension B (In.) | 3/4-16 |
Dimension N (In.) | 1-1/4 |
Dimension H (In.) | 1.06 |
Dimension F (In.) | 1-7/8 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 3/4 in, Retracted Length 20 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1875", Steel, OD 5/8" (SPB-3-F)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 24 In Stroke (PMC-5424)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.375 Rod (207399)
- Prince Hydraulic Cylinders