Shop All Double Acting Hydraulic Cylinders
This Product is Discontinued
Prince
Cylinder, hyd, 4 In Bore x 16 In Stroke (Discontinued)
Mfr # PMC-5616
Zoro # G2168582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 2,500 psi
- Retracted Length 25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # PMC-5616
- Zoro # G2168582
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 25 in |
Rod Dia. | 2 in |
Port Size | 1/2 in NPTF |
Extended Length | 41 in |
Dimension N (In.) | 1-5/16 |
Dimension E (In.) | 15/16 |
Dimension D (In.) | 1.265 |
Port Size (NPT) | 1/2" |
Rod Dia. (In.) | 2 |
Dimension H (In.) | 2-1/8 |
Dimension B (In.) | 1/2 |
Pin Dia. | 2 in |
Dimension L1 | 2 |
Dimension O | 2-7/8 |
Dimension A (In.) | 3/16 |
Dimension G (In.) | 1-1/8 |
Bore Dia. (In.) | 4 |
Dimension L (In.) | 4-1/2 |
Dimension C (In.) | 1/2 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 16 in, Rod Dia. 2 in, Retracted Length 25 in, Extended Length 41 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.