Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 4 In Bore x 16 In Stroke
Mfr # A400160ABACA07B
Zoro # G0396401
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # A400160ABACA07B
- Zoro # G0396401
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 3/4 in |
Port Size | 3/4"-16 SAE |
Extended Length | 47 1/2 in |
Rod Thread Size | 1-1/2"-12 |
Dimension E (In.) | 2-7/16 |
Dimension L (In.) | 1-1/4 |
Dimension K (In.) | 1-1/2-12 UNF |
Dimension O | 1-13/16" |
Pin Dia. | 1 in |
Dimension H (In.) | 1.06 |
Dimension C (In.) | 1.015 |
Rod Dia. (In.) | 1-3/4 |
Dimension G (In.) | 1.266 |
Dimension D (In.) | 1-3/4 |
Bore Dia. (In.) | 4 |
Port Size (SAE) | 3/4-16 |
Dimension F (In.) | 1-7/8 |
Dimension J (In.) | 1-1/4 |
Dimension N (In.) | 1-1/4 |
Dimension B (In.) | 3/4-16 |
Dimension A (In.) | 3/16 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 16 in, Rod Dia. 1 3/4 in, Retracted Length 31 1/2 in, Port Size 3/4 In.-16 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-243 Timing Belt, 150-S3M-243 (150-S3M-243)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- DAYTON BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (3GXC4)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- PRINCE Cylinder, hyd, 4 In Bore x 48 In Stroke (PMC-5648)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- Prince Double Acting Hydraulic Cylinders