Shop All Double Acting Hydraulic Cylinders
This Product is Discontinued
Prince
Cylinder, hyd, 3 In Bore x 36 In Stroke (Discontinued)
Mfr # PMC-8336
Zoro # G1214437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 3 in
- Stroke Length 36 in
- Max. Pressure 2,500 psi
- Retracted Length 44 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # PMC-8336
- Zoro # G1214437
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPTF |
Extended Length | 80 in |
Dimension C (In.) | 1/2 |
Dimension E (In.) | 11/16 |
Dimension O | 2-5/8 |
Dimension N (In.) | 1-1/4 |
Dimension H (In.) | 2-5/16 |
Dimension D (In.) | 1.015 |
Bore Dia. (In.) | 3 |
Dimension B (In.) | 1/2 |
Dimension L1 | 1-1/2 |
Dimension L (In.) | 3-1/2 |
Pin Dia. | 1 1/2 in |
Rod Dia. (In.) | 1-1/2 |
Dimension G (In.) | 1 |
Port Size (NPT) | 1/2" |
Dimension A (In.) | 3/16 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3 in, Stroke Length 36 in, Rod Dia. 1 1/2 in, Retracted Length 44 in, Extended Length 80 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Rubber O-Ring Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, O-Ring and Back-Up Piston Seal Type, Black Painted Finish, - Standards, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.