Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 3 In Bore x 16 In Stroke
Mfr # A300160ABAAA07B
Zoro # G0890924
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3,000 psi
- Retracted Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # A300160ABAAA07B
- Zoro # G0890924
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 31 1/2 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4"-16 SAE |
Extended Length | 47 1/2 in |
Rod Thread Size | 1-1/8"-12 |
Dimension B (In.) | 3/4-16 |
Dimension O | 1-15/16" |
Dimension D (In.) | 1-7/8 |
Port Size (SAE) | 3/4-16 |
Dimension A (In.) | 3/16 |
Dimension F (In.) | 1-13/16 |
Dimension J (In.) | 1-1/16 |
Dimension K (In.) | 1-1/8-12 UNF |
Dimension G (In.) | 9 |
Dimension N (In.) | 1 |
Dimension E (In.) | 2-7/16 |
Bore Dia. (In.) | 3 |
Dimension C (In.) | 1.015 |
Dimension H (In.) | 1.06 |
Pin Dia. | 1 in |
Rod Dia. (In.) | 1-3/8 |
Dimension L (In.) | 1-1/8 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 16 in, Rod Dia. 1 3/8 in, Retracted Length 31 1/2 in, Port Size 3/4 In.-16 SAE, Extended Length 47 1/2 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB075-1200)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-7/16 in Bore, 6.94 to 7.31 in L Bolt Center-to-Center (070328)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (SAE-8208)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- PRINCE Cylinder, hyd, 4 In Bore x 16 In Stroke (A400160ABACA07B)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- Prince Double Acting Hydraulic Cylinders