Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 3 1/2 Bore x 36 In Stroke
Mfr # PMC-5536
Zoro # G1833282
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 36 in
- Max. Pressure 2,500 psi
- Retracted Length 44 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # PMC-5536
- Zoro # G1833282
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1 1/2 in |
Port Size | 1/2 in NPTF |
Extended Length | 80 in |
Dimension G (In.) | 1 |
Dimension H (In.) | 1-11/16 |
Pin Dia. | 1 1/2 in |
Rod Dia. (In.) | 1-1/2 |
Dimension B (In.) | 1/2 |
Dimension A (In.) | 3/16 |
Dimension E (In.) | 11/16 |
Dimension N (In.) | 1-1/2 |
Dimension O | 2-5/8 |
Bore Dia. (In.) | 3-1/2 |
Dimension L1 | 1-1/2 |
Dimension L (In.) | 4 |
Port Size (NPT) | 1/2" |
Dimension D (In.) | 1.015 |
Dimension C (In.) | 1/2 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 36 in, Rod Dia. 1 1/2 in, Retracted Length 44 in, Extended Length 80 in, Port Size 1/2 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- CONTINENTAL CONTITECH 3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX850)
- ARO Control Package (59003-842)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 30 In Stroke (PMC-8330)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- Prince Double Acting Hydraulic Cylinders