Shop All Double Acting Hydraulic Cylinders
This Product is Discontinued
Prince
Cylinder, hyd, 2 In Bore x 4 In Stroke (Discontinued)
Mfr # B200040ABAAA07B
Zoro # G0921182
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 3,000 psi
- Retracted Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # B200040ABAAA07B
- Zoro # G0921182
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 4 in |
Retracted Length | 14 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/4"-16 SAE |
Extended Length | 18 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension G (In.) | 3-1/2 |
Port Size (SAE) | 3/4-16 |
Dimension B (In.) | 3/4-16 |
Dimension C (In.) | 1.015 |
Dimension H (In.) | 1.06 |
Dimension O | 2-3/16" |
Pin Dia. | 1 in |
Dimension A (In.) | 3/16 |
Rod Dia. (In.) | 1-1/8 |
Dimension J (In.) | 15/16 |
Dimension E (In.) | 2-3/8 |
Bore Dia. (In.) | 2 |
Dimension L (In.) | 1-1/8 |
Dimension F (In.) | 1-13/16 |
Dimension D (In.) | 1-13/16 |
Dimension K (In.) | 1-1/8-12 UNF |
Dimension N (In.) | 1 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 4 in, Rod Dia. 1 1/8 in, Retracted Length 14 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 18 1/4 in, Max. Pressure 3,000 psi, Temp. Range -, Piston Material Cast Iron, Piston Rod Material Chrome Plated, Ring Material Cast Iron, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.