Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke
Mfr # SAE-7008
Zoro # G1019462
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 1/2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # SAE-7008
- Zoro # G1019462
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Stroke Length | 8 in |
Retracted Length | 20 1/4 in |
Rod Dia. | 1 1/8 in |
Port Size | 3/4"-16 SAE |
Extended Length | 28 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Dimension F (In.) | 1-13/16 |
Port Size (SAE) | 3/4-16 |
Dimension H (In.) | 1.06 |
Dimension L (In.) | 1-1/8 |
Dimension O | 2-3/8" |
Pin Dia. | 1 in |
Dimension N (In.) | 1 |
Dimension K (In.) | 1-1/8-12 UNF |
Dimension A (In.) | 1/8 |
Bore Dia. (In.) | 2-1/2 |
Dimension C (In.) | 1.015 |
Dimension G (In.) | 5-1/2 |
Dimension E (In.) | 2-13/32 |
Rod Dia. (In.) | 1-1/8 |
Dimension J (In.) | 15/16 |
Dimension B (In.) | 3/4-16 |
Dimension D (In.) | 1-7/8 |
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 8 in, Rod Dia. 1 1/8 in, Retracted Length 20 1/4 in, Port Size 3/4 In.-16 SAE, Extended Length 28 1/4 in, Max. Pressure 2,500 psi, Temp. Range -, Piston Material Ductile Iron, Piston Rod Material Chrome Plated, Ring Material Rubber O-Ring, Tube Material Precision Honed, Body Material Steel, Tie Rods Steel, Finish Painted, Standards -, Includes Pins and Retainers, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 35 Roller Chain Connecting Link 8PK (75881)
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (SAE-8208)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- PRINCE Hydraulic Tie-Rod Cylinder (B200140ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- Prince Double Acting Hydraulic Cylinders