Shop All Double Acting Hydraulic Cylinders
Prince
Cylinder, hyd, 2 1/2 Bore x 24 In Stroke
Mfr # PMC-5424
Zoro # G1327286
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 24 in
- Max. Pressure 2,500 psi
- Retracted Length 32 in
- Rod Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # PMC-5424
- Zoro # G1327286
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/8 in NPTF |
Extended Length | 56 in |
Pin Dia. | 1 3/8 in |
Dimension G (In.) | 3/4 |
Dimension C (In.) | 3/8 |
Dimension D (In.) | 0.760 |
Dimension B (In.) | 3/8 |
Dimension L1 | 1-3/8 |
Bore Dia. (In.) | 2-1/2 |
Dimension A (In.) | 3/16 |
Dimension N (In.) | 1-1/4 |
Dimension H (In.) | 2-9/16 |
Dimension L (In.) | 3 |
Port Size (NPT) | 3/8" |
Dimension O | 2-1/2 |
Dimension E (In.) | 9/16 |
Rod Dia. (In.) | 1-3/8 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 24 in, Rod Dia. 1 3/8 in, Retracted Length 32 in, Extended Length 56 in, Port Size 3/8 in NPTF, Max. Pressure 2,500 psi, Temp. Range -, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Cast Iron Ring Material, Heavy-wall Honed Steel Tubes, - Wear Band, Urethane U-cup Rod Seal Type, Steel Body Material, - Tie Rods, Cast Iron Piston Seal Type, Red Painted Finish, - Standards, Includes -, Pin Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke (A300160ABAAA07B)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- Prince Double Acting Hydraulic Cylinders