Shop All Valve Parts
Prince
Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI
Mfr # RD-1450
Zoro # G3500156
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.75 in
- Type Double Pilot Operated
- Body Material - Hydraulic Valves Steel
- Max. Flow - Hydraulic Valves 30 gpm
- Flow Range (GPM) 0 to 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # RD-1450
- Zoro # G3500156
- Country of Origin United States
- Category Valve Parts
Dimensions
Width (In.) | 1.75 in |
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 5.0 in |
Height (In.) | 3.0 in |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 1.81 in |
Overall Height | 3.11 in |
Overall Length | 5.88 in |
Inlet Connection Size | 1/2 in |
Port-to-Port Length | 5.88 in |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Hydraulic Check, Port-to-Port Length 5.88 in, Control Direction One-Way, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 180 Degrees F, Outlet Connection Type NPT, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Female Flare X 3/8 in. D Male Flare Brass Reducing Adapter (4506028)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ4)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300SM180)
- PRINCE Bolt Kit, For 4 Section (660401004)
- PRINCE Bolt Kit, For 3 Section (660401003)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- CALEFFI 519502A Differential Bypass (519502A)
- WILKINS 8IN COMPLETE REPAIR KIT VALVE PARTS AND ACCESSORY (RK8-950)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- 3M Valve Seat A0009, 1/pk (28098)
- Prince Valves