Shop All Valve Parts
Prince
Bolt Kit, For 7 Section
Mfr # 660401007
Zoro # G0557882
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 GPM Stack Directional Control Valves
- Number of Work Sections 7
- Product Type Tie Rod Kit
- Torque 150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # 660401007
- Zoro # G0557882
- Country of Origin United States
- Category Valve Parts
Details
Item | Bolt Kit |
For Use With | 12 GPM Stack Directional Control Valves |
Number of Work Sections | 7 |
Product Type | Tie Rod Kit |
Torque | 150 in-lb |
Description
Bolt Kit, Number of Work Sections 7, Product Type Tie Rod Kit, Torque 150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK S-Trap 1-1/4 Pvc Slip Joint (PP20943)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- PRINCE Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI (RD-1450)
- PRINCE Bolt Kit, For 3 Section (660401003)
- PRINCE Bolt Kit, For 4 Section (660401004)
- GRAYLOC Graphite Coated Stainless Seal Ring Size 170 Valve Parts And Accessory (H90049-1)
- WIKA Stainless Diaphragm Seal, 99036 (990.36)
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221C)
- Prince Valves