Shop All Valve Parts
Prince
Bolt Kit, For 6 Section
Mfr # 660401006
Zoro # G3492675
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Work Sections 6
- For Use With 12 GPM Stack Directional Control Valves
- Product Type Tie Rod Kit
- Torque 150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # 660401006
- Zoro # G3492675
- Country of Origin United States
- Category Valve Parts
Details
Item | Bolt Kit |
Number of Work Sections | 6 |
For Use With | 12 GPM Stack Directional Control Valves |
Product Type | Tie Rod Kit |
Torque | 150 in-lb |
Description
Bolt Kit, Number of Work Sections 6, Product Type Tie Rod Kit, Torque 150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 95626ORB (95626ORB)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- MOEN Handle Kit, 128880BN (128880BN)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905684)
- PRINCE Bolt Kit, For 4 Section (660401004)
- PRINCE Bolt Kit, For 3 Section (660401003)
- PRINCE Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI (RD-1450)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 6 1/16 Lg (0308809)
- PLASTIC TRENDS Adaptr 4"S3Dx4"Fpt Sdr35 (4P11)
- KEENEY HAMMER AREST ANG VALVE 5/8 IN OD (K2622WHALF)
- THRIFCO PLUMBING 57624 1 Inch As Auto Plastic Valve (8430126)
- Prince Valve Parts