Shop All Valve Parts
Prince
Bolt Kit, For 4 Section
Mfr # 660401004
Zoro # G2654066
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 GPM Stack Directional Control Valves
- Number of Work Sections 4
- Product Type Tie Rod Kit
- Torque 150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # 660401004
- Zoro # G2654066
- Country of Origin United States
- Category Valve Parts
Details
Item | Bolt Kit |
For Use With | 12 GPM Stack Directional Control Valves |
Number of Work Sections | 4 |
Product Type | Tie Rod Kit |
Torque | 150 in-lb |
Description
Bolt Kit, Number of Work Sections 4, Product Type Tie Rod Kit, Torque 150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SE0000)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- PRINCE Bolt Kit, For 3 Section (660401003)
- PRINCE Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI (RD-1450)
- SPRINGER PARTS TR Seat-2.5" (TFM) (20-514C-2 1/2); Replaces Alfa Laval Part# 750947 (750947-BSP)
- ZURN/QESTPEX PLUMBING SYSTEMS Elbows 3/8 X 3/8 Qest Polybuty (QBE22)
- KERICK Float Ball, Square, Polyethylene, 4 In (PF444-BK)
- GROHE Universal Headpart Starlight Chrome (45885000)
- ERIE 100-081 Valve Body Rebuild Kit (100-081)
- Prince Valves