Shop All Valve Parts
Prince
Bolt Kit, For 3 Section
Mfr # 660401003
Zoro # G2021065
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 GPM Stack Directional Control Valves
- Number of Work Sections 3
- Product Type Tie Rod Kit
- Torque 150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # 660401003
- Zoro # G2021065
- Country of Origin United States
- Category Valve Parts
Details
Item | Bolt Kit |
For Use With | 12 GPM Stack Directional Control Valves |
Number of Work Sections | 3 |
Product Type | Tie Rod Kit |
Torque | 150 in-lb |
Description
Bolt Kit, Number of Work Sections 3, Product Type Tie Rod Kit, Torque 150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901303)
- NVENT CADDY Cast Iron Split Ring Hanger, 4" (4550400PL)
- KOHLER Avid Hotelier Vibrant Brushed Moderne Brass (97497-2MB)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215G070-12/DC)
- PRINCE Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI (RD-1450)
- PRINCE Bolt Kit, For 4 Section (660401004)
- PLUMB PAK Valves D/8x3/8Com Qtr Angle LF (2622PCLF)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281A)
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- SAYCO Sleeve Kit and Gasket with Cam for /Bradley/Briggs P301, P310, P879 and P880 (P303)
- ASCO Valve Rebuild Kit, With Instructions (312702)
- Prince Valve Parts