Shop All Valve Parts
Prince
Bolt Kit, For 1 Section
Mfr # 660401001
Zoro # G1447984
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 GPM Stack Directional Control Valves
- Number of Work Sections 1
- Product Type Tie Rod Kit
- Torque 150 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # 660401001
- Zoro # G1447984
- Country of Origin United States
- Category Valve Parts
Details
Item | Bolt Kit |
For Use With | 12 GPM Stack Directional Control Valves |
Number of Work Sections | 1 |
Product Type | Tie Rod Kit |
Torque | 150 in-lb |
Description
Bolt Kit, Number of Work Sections 1, Product Type Tie Rod Kit, Torque 150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (70LF24801)
- TOTO WASHLET KC2 Electronic Bidet Toilet Seat with Heated Seat and SoftClose Lid, Elongated Cotton White (SW3024#01)
- MERIT BRASS CO 1-1/2 Lead Free Brass Union, FNPT, 125 PSI, Import (XNL187-24)
- B & K UNION 3/4 PVC IPS (164-104)
- PRINCE Bolt Kit, For 4 Section (660401004)
- PRINCE Bolt Kit, For 3 Section (660401003)
- PRINCE Check Valve, 1/2 In, 0 to 30 GPM, 3000 PSI (RD-1450)
- JOHNSON CONTROLS T-4002-201 Da Pneumatic (T-4002-201)
- WOODFORD MFG Model 22 Metal Handle Repair Kit (18-Piece) (RK-22MH)
- SPRINGER PARTS W61/63/64 SER KT 1-1.5" FPM/TF S/O RA; Replaces Waukesha Cherry-Burrell 134600V-1X (134600V-1XSP)
- ERIE Vt2427 1" Npt. 2-Way Valve Body (VT2427)
- Prince Valves