Shop All Staples
Primus Source
Staples, 18 ga, Narrow Crown
Mfr # GRL12
Zoro # G604076675
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primus Source
- MFR # GRL12
- Zoro # G604076675
- UPC # 764666990234
- Country of Origin China
- Category Staples
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Finish | Galvanized |
Description
Product details about the PRIMUS SOURCE - GRL12 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRIMUS SOURCE - GRL12 Staples are designed with an 18-gauge thickness, a standard measurement in the fastener industry. This gauge size is suitable for various general-purpose applications, providing adequate strength and durability for most tasks. The narrow crown style of these staples allows them to penetrate materials without causing excessive damage or splitting, making them a versatile choice for many projects.
These staples feature a galvanized finish which offers enhanced resistance against rust and corrosion. This finish is built to withstand harsh conditions and prolong the lifespan of the staple, reducing the need for frequent replacements due to wear and tear. The galvanization process also provides a smooth surface on each staple, allowing it to slide easily into materials without snagging or catching.
Please note that package quantity may vary depending on your specific needs or project requirements. These staples are compatible with most standard staplers designed to accommodate an 18-gauge staple size. Always check your tool's specifications before purchasing to ensure compatibility with these staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The PRIMUS SOURCE - GRL12 Staples are designed with an 18-gauge thickness, a standard measurement in the fastener industry. This gauge size is suitable for various general-purpose applications, providing adequate strength and durability for most tasks. The narrow crown style of these staples allows them to penetrate materials without causing excessive damage or splitting, making them a versatile choice for many projects.
These staples feature a galvanized finish which offers enhanced resistance against rust and corrosion. This finish is built to withstand harsh conditions and prolong the lifespan of the staple, reducing the need for frequent replacements due to wear and tear. The galvanization process also provides a smooth surface on each staple, allowing it to slide easily into materials without snagging or catching.
Please note that package quantity may vary depending on your specific needs or project requirements. These staples are compatible with most standard staplers designed to accommodate an 18-gauge staple size. Always check your tool's specifications before purchasing to ensure compatibility with these staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0275)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-7/16X1.0DSL)
- SENCO Finish Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel, 5000 PK (A801259)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (11103SHPT)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- GARDNER BENDER Metal and Plastic Insulated Staples 100 pk (PS-150)
- POWERNAIL Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 5000 PK (PS1505)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (11203HHPT)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- Primus Source