Shop All Roofing Nails
Primus Source
Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish
Mfr # 78EGRFG1
Zoro # G703910870
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7/8 in
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 78EGRFG1
- Zoro # G703910870
- UPC # 764666164406
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 7/8 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Large Flat |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07150.050.0125)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/2" ZC (SNAP-375-2500R)
- PRIMUS SOURCE Prime Source 1 Lb 1in. Plastic Cap Roofing Nails (PR309344)
- PRIMUS SOURCE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish (1PRCAP1)
- PRIMUS SOURCE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish (112PRCAP1)
- PRIMUS SOURCE 1.25 in. Electro Galvanized Roofing Nails 50 Lb Pk (114EGRFG)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- TOTALTURF 461460 1.5 in. Electro Galvanized Roofing Nail; 11 Gauge (TO834090)
- Primus Source Roofing Nails