Shop All Paper Towels
Primus Source
Roll Paper Towels, White
Mfr # 75000256
Zoro # G003986575
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Color White
- Container Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 75000256
- Zoro # G003986575
- UPC # 656973711322
- Country of Origin China
- Category Paper Towels
Details
Paper Towel Type | Roll |
Item | Paper Towels |
Color | White |
Container Type | Case |
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Smooth roll towel
- Case of 12
- Color: White
- Size: 7.87 X 350 in.
- Weight: 21.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- BRUSH RESEARCH MANUFACTURING BRM ACID1- .375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (144/Box) (ACID1)
- RENOWN White 2-Ply Center Pull Paper Towels 530 Sheets Per Roll, , 6PK (REN06115-WB)
- WINDSOFT C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (101C)
- PACIFIC BLUE SELECT Pacific Blue Select Perforated Paper Towels, 85 Sheets, White, 85 PK (GPC27385)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1100 Sheets, White (W501)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (419195)
- Primus Source Paper Towels