Shop All Cap Nails
Primus Source
Prime Source GC1 2m Plastic Cap Nail
Mfr # GC1
Zoro # G703910948
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # GC1
- Zoro # G703910948
- UPC # 764666500822
- Country of Origin China
- Category Cap Nails
Dimensions
Length | 2" |
Details
Item | Cap Nail |
Material | Plastic |
Description
2m Plastic Cap Nail
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Sheet Metal Screw, 7 in, Brown (FMGUT007-25BR)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS5)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04100.100.0150)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- STINGER Nail Cap Plstc Rs 3 In 100 (0135175)
- NATIONAL NAIL Stinger 0 Cap Nail, 2-1/2 In L, Flat Head, 12 Ga Gauge, Plastic/Steel (135151)
- GRIP-RITE Grip-Rite 5024027 2 in. Cap Electro-Galvanized Plastic & Steel Nail with Full Round Cap (5024027)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- Primus Source Cap Nails