Shop All Trash Bags
Primus Source
Prime Source 75003991 CPC 25 lbs Pan Liner - Case of 1000
Mfr # 75003991 CPC
Zoro # G703890813
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 75003991 CPC
- Zoro # G703890813
- UPC # 727351039915
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Disposable pan liner
- Case of 1000
- Capacity: 25 lbs
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Drive Wheel For Nobles/Tennant 1223582, Nobles/Tennant 1214595 (GWHW021)
- COASTWIDE SPRAY GLOSS FLOOR FINISH AND SEALER, PEACH SCENT, 0.95 L BOTTLE, 6PK (24425445)
- BONA Pet System 16.5 in. W Dry Floor Mop (WM710013614)
- BRUSH RESEARCH MANUFACTURING 93-APH Horsehair Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APH)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7658AK)
- HERITAGE BAG Heritage Bag HERA8046PR 1.3 mil Red Biohazard Can Liners; 200 Per Carton (HERA8046PR)
- REGISTRY Can Liner, LD, 40x46, 250PK (AHSL404607KP)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, .95 Mil, Gray, 400 PK (CLO 78526)
- GLAD 13 gal Trash Bags, 1 mil (25 Micron), White, 6 PK (CLO78362CT)
- STOUT 45 gal Trash Bags, 40 in x 45 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P4045K20)
- Primus Source Trash Bags