Shop All Disposable Containers
Primus Source
Prime Source 75002444 CPC 32 oz Clear Deli Cup - Case of 500
Mfr # 75002444 CPC
Zoro # G803985709
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 75002444 CPC
- Zoro # G803985709
- UPC # 727351024447
- Country of Origin China
- Category Disposable Containers
Description
Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Clear containers and lids made from polypropylene
- Resistant to fats and oils
- Case of 500
- Color: Clear
- Material: Plastic
- Size: 32 oz
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- VULCAN HART Knob, Thermostat, Mod Range (00-922012)
- BLACK & DECKER 22 in. L X 13 in. W Cast Aluminum Nonstick Surface Electric Griddles (GD2051B-1)
- T&S BRASS Snap-In Index Button, Red T&S Logo (001193-19NS)
- ENVIROWARE Enviroware 9 Hinged Wheat, PK200 (GFHC9-200W)
- DART Carry-Out Soup Container, Foam, PK500 (16MJ20)
- FORUM Forum 14 Black Deep Square Cater Tray, PK48 (CF723-140-1)
- GENPAK Genpak AD08 CPC 8 oz Clear Hinged Flat Lid Deli Container; Case of 200 (AD08 CPC)
- DART Flexstyle Food Lid Container, 3.6 Dia., 12.1oz, White, PK250 (KHSB12A-2050)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- WORLD CENTRIC PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK (KL-CS-8N)
- Primus Source Disposable Containers