Shop All Disposable Containers
Primus Source
Prime Source 75002442 CPC 16 oz Clear Deli Cup - Case of 500
Mfr # 75002442 CPC
Zoro # G403985734
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 75002442 CPC
- Zoro # G403985734
- UPC # 727351024423
- Country of Origin China
- Category Disposable Containers
Description
Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Plastic deli cup
- Case of 500
- Color: Clear
- Capacity: 16 oz
- Material: Plastic
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Radiant 19-5/16" X 3-3/4" (1182755)
- SAN JAMAR Sub Drying Basket (XSUB-DB)
- ALLIANCE GLASS DOOR PLAIN LARGE PKG (44008401P)
- KOOLAIRE Ice Cube Machine, 705 lb Ice Produce/Day (KYT0700W)
- KARAT 10 oz Paper Food Containers, PK1000 (C-KDP10W)
- DART Carry-Out Food Container, Foam, PK500 (60HT1)
- INTEPLAST Inteplast 18" x 2000" Wrap Film With Cutter (FSW1802K)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- PLANET+ 12-16-32oz Compostable Food Container Lid, 500PK (PLFC-LID)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- NICE N CLEAN Nice 'N Clean Scented Flow Wrap Baby Wipes 80 Wipes, PK12 (A437FW)
- Primus Source Disposable Containers