Shop All Disposable Containers
Primus Source
Prime Source 75002440 CPC 8 oz Plastic Clear Deli Cup; Case of 500
Mfr # 75002440 CPC
Zoro # G203985675
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 75002440 CPC
- Zoro # G203985675
- UPC # 727351024409
- Country of Origin China
- Category Disposable Containers
Description
Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Plastic clear deli cup
- Case of 500
- Color: White
- Material: Plastic
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- UPPER CRUST ENTERPRISES Panko - Large Grind - Authentic Japanese Bread Crumbs 20lbs (01020)
- T&S BRASS Valve Body Seals, PK2 (017698-45K)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- AMERCAREROYAL Royal 16 oz. Kraft Paper Food Container And Lid Combo, PK250 (PFC16NCOM)
- ZORO SELECT Disp Carry-Out Ctnr, 6 in W, Ivory, PK300 (EPPHL-66)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- DINEX Dinex Translucent Tumbler Lid, PK2000 (DX11948714)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- SEESHELL Hinged 6" Clamshell PLA, PK250 (N20WN)
- Primus Source Disposable Containers