Shop All Deck Screws
Primus Source
Prime Source 3in. Gold Star Drive Exterior Screw P3STGD5
Mfr # P3STGD5
Zoro # G504038315
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # P3STGD5
- Zoro # G504038315
- UPC # 764666529618
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Interior/Exterior | Exterior |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-3/4 in L, 25 PK (822190G)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 80 mm L (930545)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- PRIMUS SOURCE 3in. PrimeGuard Ten-Phillips Exterior Screw (PTN3S5)
- SPAX Spax 5034897 4 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034897)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (53846)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- FASTENMASTER Fastenmaster 5000284 TrapEase 2.5 in. Torx TTAP Star Head Zinc Carbon Steel Composite Deck Screws; Woodland Brown - 75 Per Box (5000284)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in (121050)
- Primus Source Deck Screws