Primus Source

Prime Source 2in. Phillips Head Deck Screws GS200


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Deck screws
  • Coarse Thread
  • Gold finish
  • Phillips head
  • 2" length
  • 6 gauge
  • 3,500 per carton
  • 20 lbs
  • Length: 11
  • Width: 7.25
  • Height: 11
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.