Shop All Box Nails
Primus Source
Prime Source 20D 4in. Hot Galvanized Box Nails 20HGBX
Mfr # 20HGBX
Zoro # G103911507
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Size 20
- Gauge 9
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 20HGBX
- Zoro # G103911507
- UPC # 764666124431
- Country of Origin China
- Category Box Nails
Dimensions
Size | 20 |
Length | 4" |
Details
Finish | Galvanized |
Gauge | 9 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK (B04026.112.0001)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40862)
- PRIMUS SOURCE Prime Source 6D 2in. Hot Galvanized Box Nails 6HGBX1 (6HGBX1)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- PROSOURCE Nail Box Hdg 6D 2In 50Lb (00057132)
- HILLMAN Hillman Fasteners 461790 6 oz. Copper Slating Nails (196416)
- GRIP-RITE 6D 2 in. Box Bright Steel Nail Round Head 1 lb (6BX1)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- Primus Source Box Nails