Shop All Paper Towels
Primus Source
Multifold Paper Towels, Brown
Mfr # 75000254 CPC
Zoro # G403985529
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color Brown
- Sheet Size 9.5 in x 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primus Source
- MFR # 75000254 CPC
- Zoro # G403985529
- UPC # 600920002131
- Country of Origin China
- Category Paper Towels
Dimensions
Sheet Size | 9.5 in x 9.25 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Brown |
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Multi-fold high quality hand towels are ideal for all public environments
- Case of 4000
- Color: Brown
- Size: 9.5 x 9.25 in.
- Weight: 19.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240461BL)
- MARSHALLTOWN MARSHALLTOWN Concrete Broom (830)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Bottle, PK2 (42334)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, White, 3 PK (GPC26491)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- PACIFIC BLUE SELECT Multifold Paper Towels, White, 16 PK (GPC20389)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- WAUSAU HB1990A PE White 2ply Tork Perforated Roll Towel, 2520PK (HB1990A (PE))
- MCKESSON Procedure Towels, Deluxe two-ply, Blue, 13 x 18 Inch, 500PK (18-867)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- Primus Source Paper Towels