Shop All Drywall Screws
Primus Source
Drywall Screw, #6 x 2 in
Mfr # 764666103405
Zoro # G503995756
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 764666103405
- Zoro # G503995756
- UPC # 764666103405
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L425TFE10R20N)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12348.031.0001)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.0D)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (50950)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 45 PK (30823)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- Primus Source Drywall Screws