Shop All Drywall Screws
Primus Source
Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive
Mfr # TH2141
Zoro # G003983765
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Pointed Tip
- Screw Size #6
- Fastener Length 2-1/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # TH2141
- Zoro # G003983765
- UPC # 764666515352
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/4 in |
Details
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Pointed |
Description
6-2.25 in. Trim Head No. 1 Square Drive Sharp Point Drywall Screws, Black
For attaching wood trim & base over gypsum to light gauge steel studs. No. 1 square drive fits securely on driver bit, enabling one handed fastening. Trim head countersinks for flush finish. Extra sharp point starts quickly, generally eliminating the need for pre-drilling. Black phosphate coated. Bit included.
Specifications- Color: Black
- Size: 6-2.25 in.
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (LKS4-1032-225)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (37C200KFC)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.075.0150)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- TITAN FASTENERS Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive (ABY66032)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK (08G200WTWFWS)
- ZORO SELECT Drywall Screws, #6 x 2 in, Steel, Bugle Head Phillips Drive, 3500 PK (DPBI0-602001-3500P)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- ZORO SELECT Drywall Screw, 1/2 in, Steel, 50 PK (6010PK)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Square Drive, 1000 PK (1048CQG)
- Primus Source Drywall Screws