Shop All Deck Screws
Primus Source
Deck Screw, #1 x 3 in, Stainless Steel, Flat Head, Torx Drive
Mfr # P3STT1
Zoro # G004082924
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #1
- Fastener Length 3 in
- Material Stainless Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # P3STT1
- Zoro # G004082924
- UPC # 764666598829
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #1 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
No. 1 3 in. Grip-Rite Tan Star Exterior Screws
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: No. 1 3 in.
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD TZ Long Lag Shield, 3/4" Dia, 2" L, Alloy Steel Plain, 25 PK (3308000)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in Length, 25 PK (U51050.025.0325)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0003)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- PRIMUS SOURCE 3in. PrimeGuard Ten-Phillips Exterior Screw (PTN3S5)
- MIDWEST FASTENER Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 12 PK (30646)
- FASTENMASTER Cortex Mahogany Screw (CTX100SFMH)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09666)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 86 PK (09608)
- BUILDRIGHT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 154 PK (55000)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- Primus Source Deck Screws