Shop All Common Nails
Primus Source
Common Nail, 4 in L, 20D, 6 ga
Mfr # 20C
Zoro # G303911543
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Package Weight 50 lb
- Gauge 6 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 20C
- Zoro # G303911543
- UPC # 764666132238
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Head Diameter | 13/32 in |
Details
Item | Common Nail |
Package Weight | 50 lb |
Gauge | 6 ga |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- DORMAN 610-185 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 1-7/16 In. Length (610-185)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- XCELITE Snip6-1/2In Electr1-1/2In Capacity (86NCG)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGSTPD)
- HILLMAN Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (461339)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish (6HGSTHS1)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- MAZE NAILS Common Nail, 7 in L, 80D, Carbon Steel, Hot Dipped Galvanized Finish, 0.092 ga (S227A530)
- Primus Source Common Nails