Shop All Common Nails
Primus Source
Common Nail, 2.38 in L, 8D, 11.50 ga
Mfr # 8CTDSKR1
Zoro # G603910901
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.38 in
- Penny Size 8D
- Gauge 11.50 ga
- Approx. Pkg. Qty. 1
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 8CTDSKR1
- Zoro # G603910901
- UPC # 764666156289
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2.38 in |
Penny Size | 8D |
Details
Item | Common Nail |
Gauge | 11.50 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (TX-100SS)
- ZORO SELECT 3/8-16X6 BOLT CARRIAGE GALVANIZED (3796CG)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- GRIP-RITE Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (5023929)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S050)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Bright Finish (10SPK)
- HILLMAN Common Nail, 1-1/2 in L, Steel, 5 PK (42056)
- GRIP-RITE Common Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga (114EGRFGBK)
- Primus Source Common Nails