Shop All Common Nails
Primus Source
Common Nail, 20D, Steel, Bright Finish
Mfr # 764666132146
Zoro # G203910981
product price: $49.05
/ea
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 20D
- Material Steel
- Finish Bright
- Shank Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 764666132146
- Zoro # G203910981
- UPC # 764666132146
- Country of Origin China
- Category Common Nails
Dimensions
Penny Size | 20D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Shank Type | Plain |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- PRIMUS SOURCE Common Nail, 3-1/2 in L, 16D (16DUP1)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- HILLMAN Common Nail, 1-1/2 in L, Copper Plated Finish, 5 PK (42081)
- HOMECARE PRODUCTS 532665 1.5 oz Panel Nails Black - 1 in., 6PK (HO3304863)
- PROSOURCE Common Nail, 3-1/2 in L, 16D, Bright Finish (00053192)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- Primus Source Common Nails