Shop All Pneumatic Nails
Primus Source
Collated Brad Nail, 9-1/2 in L, Bright, Brad Head
Mfr # 8F
Zoro # G703911310
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2 in
- Finish Bright
- Head Type Brad
- Shank Type Smooth
- Point Type Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 8F
- Zoro # G703911310
- UPC # 764666143838
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 9-1/2 in |
Details
Item | Collated Brad Nail |
Finish | Bright |
Head Type | Brad |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 5 PK (DSH-10SA)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB516181P25)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0038)
- PRIMUS SOURCE Collated Joist Hanging Nail, 3-1/2 in L, Galvanized (112HGJST1)
- PRIMUS SOURCE Collated Joist Hanging Nail, 3-1/2 in L, Galvanized (112HGJST5)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 2000 PK (650603)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- Primus Source Pneumatic Nails