Shop All Pneumatic Nails
Primus Source
Collated Brad Nail, 9-1/2 in L, 13 ga, Bright, Brad Head
Mfr # 6F
Zoro # G503911428
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-1/2 in
- Gauge 13 ga
- Finish Bright
- Head Type Brad
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primus Source
- MFR # 6F
- Zoro # G503911428
- UPC # 764666143685
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 9-1/2 in |
Details
Item | Collated Brad Nail |
Gauge | 13 ga |
Finish | Bright |
Head Type | Brad |
Shank Type | Smooth |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.050.0550)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 4 PK (THRROD.MED.B7.BOS.5/8-11x2ftx4)
- PRIMUS SOURCE Collated Joist Hanging Nail, 3-1/2 in L, Galvanized (112HGJST1)
- PRIMUS SOURCE Collated Joist Hanging Nail, 3-1/2 in L, Galvanized (112HGJST5)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114M)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- PRO-FIT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized (603074)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 4000 PK (GR301)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 2500 PK (GRC12RDG)
- Primus Source Pneumatic Nails