Shop All Trash Bags
Primrose Plastics
Trash Bags, 3 mm, 20 PK
Mfr # 55320
Zoro # G3815562
original price:
$21.99
15% off
new price: $18.59
/pk 20, $0.93/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mm
- Bags Per Roll 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primrose Plastics
- MFR # 55320
- Zoro # G3815562
- UPC # 35904553208
- Country of Origin United States
- Category Trash Bags
Details
Thickness | 3 mm |
Item | Trash Bags |
Bags Per Roll | 20 |
Description
Polypak Packaging Inc. is a leader in the manufacturing of polyethylene envelopes/mailers, heavy duty bags, security bags and specialty films. Our products provide the ideal packaging that you can be confident will perform in all sorts of handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620)
- RAGAN AND MASSEY 2LB Powder Tank Cleaner (75250)
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- REMCO 9-1/4"L Red Scrub Brush (70674)
- PRIMROSE PLASTICS Lawn&Leaf Bag 39Gal 40Pk (39125)
- PRIMROSE PLASTICS 10212 Heavy Duty Contractor Bag, 10PK (PR574429)
- PRIMROSE PLASTICS CONTRACTOR BAGS 20PK CLR (19045)
- PRIMROSE PLASTICS 40 CT 33 gal Blue Recycle Bag (PR570266)
- PRIMROSE PLASTICS 55 gal Drum Liner Twist Ties, 20PK (PR7319)
- PRIMROSE PLASTICS Primrose Plastics 11520-EAST 20 Count; Heavy Duty Contractor Garbage & Refuse Bag (322842)
- WEBSTER 10 gal Trash Bags, S, 0.60 mil (15 Micron), Clear, 500 PK (WBI242315C)
- Primrose Plastics Trash Bags