Shop All Cookware
Primo
Round Buffet Saute Pan, 5 qt, Silver
Mfr # 8170-60/30
Zoro # G8114154
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 5 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Overall Height (In.) 2 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 2 3/4 in |
Bottom Dia. (In.) | 12 in |
Inside Depth (In.) | 2 3/4 in |
Top Dia. (In.) | 12 in |
Top Diameter | 12 in |
Bottom Diameter | 12 in |
Overall Height | 2 3/4 in |
Description
Fry Pan, Handle Material Aluminum; Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Aluminum; Stainless Steel, Bottom Diameter 12 in, Dishwasher Safe Yes, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 3/4 in, Handle Coating Uncoated, NSF Certified No, Top Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Paddle Scraper, 72 In (40355TG00)
- KING KOOKER Stuffed Bell Pepper and Tomato Rack (9BPR)
- AMERICAN EAGLE AE-G12N/09 #12 Meat Grinder Stainless Steel Knife For AE-G12N/G12NH (AE-G12N/09)
- MOD-U-SERVE Mod-U-Serve Infinite Control (HFU-101)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- CUISINART SKLET STNLS STL SLV 8in. (722-20)
- HANDI-FOIL Handi-Foil 4lbs Oblong Pan Dome Lid, PK250 (4040DL-250)
- ECOLUTION Pan Fry Ceramic Red 11In (EBCAW-5128)
- LODGE MANUFACTURING 12PreSeason CI Skillet (L10SK3)
- TOPS Tops 580 Fitz-All Replacement Pot Knobs - (6098867)
- T-FAL T-fal A797SA84 Non-Stick Cookware Set, Aluminum, Black, 10-Piece (MIR-A797SA84M)
- Primo Cookware