Shop All Cookware
Primo
Rectangle Buffet Roaster, 6 qt, Silver
Mfr # 8165-60
Zoro # G8037583
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 qt
- Capacity (Qt.) 6 qt
- Overall Length (In.) 15 in
- Overall Width (In.) 11 in
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 15 in |
Overall Width (In.) | 11 in |
Overall Height (In.) | 3 in |
Inside Depth (In.) | 3 in |
Overall Width | 12 in |
Overall Depth | 3 in |
Overall Length | 15 1/2 in |
Details
Item | Roasting Pan with Drop Handles |
Capacity | 6 qt |
Capacity (Qt.) | 6 qt |
Material | Aluminum/Stainless Steel |
Temp. Resistance (Deg. F) | 350 |
Handle Color | silver |
Gauge | 2 ga |
Handle Type | Loop |
Color | Silver |
Product Type | Roasting Pan with Drop Handles |
Dishwasher Safe | Yes |
Coating | Uncoated |
Perforation | Solid |
Bead Closure | Closed Bead |
NSF Certified | No |
Oven Safe | Yes |
Description
Roasting Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Aluminum/Stainless Steel, NSF Certified No, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe Yes, Perforation Solid, Capacity 6 qt, Color Silver, Overall Length 15 1/2 in, Overall Width 12 in, Overall Depth 3 in, Gauge 2 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Motorevaporator For - Part# Trba3963339900 (TRBA3963339900)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 32 oz., PK12 (SB32CW)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- WINCO 8 in Majestic™ Aluminum Fry Pan (AFP-8S)
- BON CHEF 1 Min Omelet Pan W/ Blk Nonstick Locking Upper&Lower Pan W/Rubber Sleeve Handles-8 5/8X 3 1/4X 6 1/4 (61274)
- CRESTWARE Stock Pot, 16 qt, Aluminum (POT16)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- VOLLRATH Sauce Pot Cover, Fits 14/20/24 Qt. (7393)
- Primo Cookware