Shop All Cookware
Primo
Oval Saute Pan, 1-1/2 qt, Silver
Mfr # 8188-60/38
Zoro # G8219373
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 1/2 qt
- Overall Length (In.) 17 in
- Overall Width (In.) 10 in
- Overall Height (In.) 1 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 17 in |
Overall Width (In.) | 10 in |
Overall Height (In.) | 1 3/4 in |
Inside Depth (In.) | 1 3/4 in |
Overall Height | 1 3/4 in |
Top Diameter | 11 in |
Details
Item | Oval Fry Pan |
Capacity (Qt.) | 1 1/2 qt |
Material | Stainless Steel |
Handle Type | Loop |
Color | Silver |
Gauge | 18/10 |
Handle Color | silver |
Temp. Resistance (Deg. F) | 350 |
Product Type | Oval Fry Pan |
Dishwasher Safe | Yes |
Handle Material | Stainless Steel |
Finish/Coating | Natural |
Body Color | Silver |
Non-Stick | No |
NSF Certified | No |
Oven Safe | Yes |
Body Material | Stainless Steel |
Description
Oval Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Oval Fry Pan, Body Color Silver, Body Material Stainless Steel, Dishwasher Safe Yes, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Riveted, Non-Stick No, Overall Height 1 3/4 in, NSF Certified No, Top Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINS Probe Insertion 6" For - Part# 50336K (50336K)
- SCOTSMAN Harness - Water Sens (12-2665-01)
- KEEBLER Soft Batch Chocolate Chip Cookies 2.2 oz Pouch (06270)
- LOGO BRANDS Kentucky 16oz Gameday Pint Glass (159-G16P-1)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- STARFRIT Light Nonstick Cast Iron Wok with Bakelite Handle 10-In. (030072-004-0000)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- VOLLRATH Fry Pan, 12", SS, PK2 (692112)
- HANDI-FOIL Handi-Foil 1.5lbs Aluminum Oblong Pan, PK500 (2060-30-500)
- WINCO 11 in Non-Stick Stir Aluminum Fry Pan (ASFP-11NS)
- Primo Cookware