Shop All Cookware
Primo
Fry Pan, 2-1/2 qt, Silver
Mfr # 8186-60/30
Zoro # G8317617
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 1/2 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Overall Height (In.) 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Overall Height | 2 in |
Bottom Diameter | 11 in |
Top Diameter | 11 in |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Number of Handles 1, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 11 in, Bottom Material Stainless Steel, Dishwasher Safe Yes, Finish/Coating Polished, Gauge 1.8 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 in, Handle Coating Polished Stainless Steel, NSF Certified No, Top Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUCKER PUNCH Spicy Garlic Original Pickles 24 oz., PK6 (SPPCO-6068)
- ALLIANCE FILTER MESH 4.5X5.5X.18THK (F0270321-00P)
- AMERCAREROYAL Royal 7.5" Individually Wrapped Wood Coffee Stirrer, PK5000 (R825W)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Paleo Muesli 14 oz. Bag, PK4 (1952S144)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- BON CHEF S/S Brush Finish Serving Skillet 8" X 11" (5111)
- HFA Handi-Foil Half Size Foil Lid For Steam Table Pans, PK100 (2049-00-100)
- NUTRICHEF 12" Wok (NCS3PWOK)
- NUTRICHEF 15Pcs Colorful Cookware Set (NCCWCOR15)
- FARBERWARE Stock Pot 8Qt Covered Ss (50006)
- Primo Cookware