Shop All Cookware
Primo
Fry Pan, 1-1/2 qt, Silver
Mfr # 8186-60/26
Zoro # G8412546
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 1 1/2 qt
- Overall Length (In.) 16 in
- Overall Width (In.) 10 in
- Overall Height (In.) 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 16 in |
Overall Width (In.) | 10 in |
Overall Height (In.) | 2 in |
Inside Depth (In.) | 2 in |
Overall Height | 1 5/8 in |
Top Diameter | 9 1/2 in |
Bottom Diameter | 9 1/2 in |
Description
Fry Pan, Handle Material Stainless Steel, Handle Color Silver, Oven Safe Yes, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 1/2 in, Dishwasher Safe Yes, Finish/Coating Natural, Gauge 1.8 ga, Handle Type Riveted, Non-Stick No, Overall Height 1 5/8 in, Handle Coating Uncoated, NSF Certified No, Top Diameter 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- WILBUR CURTIS Gauge Glass - 5/8" Od X 12" (WC-2029)
- HANDY WACKS Handy Wacks 12"x16.25" Quilon Pan Liner, PK1000 (PL1216-1)
- LOGO BRANDS Buffalo Bills 20oz Colorblock Stainless Tumbler (604-S20T-11)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- CUISINART Skillet Open 12in Stainless (722-30H)
- CRESTWARE Stock Pot w/Cover, 2 qt, 9-1/4 In., SS (SSSAU2)
- LODGE Dutch Oven 9Qt Logic Ci (L12D03)
- HANDI-FOIL Handi-Foil 6" Aluminum Pie Pan, PK1000 (4006-30-1000)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 40 Quart (S40-BAK)
- Primo Cookware